Shop All Copy & Printer Paper
Universal
Multipurpose Paper, 95-96 Bright, 20lb, 8.5 x 11, White, PK200000
Mfr # UNV91200PLT
Zoro # G4197899
Item requires special delivery charges. A $610.00 per item surcharge will be applied.
$3,305.99
Free 30-Day Returns
Key Features
- Color White
- Size 8.5 x 11
- Finish Smooth
- Sheet/Roll Size 8.5 x 11
- Weight 2000 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV91200PLT
- Zoro # G4197899
- UPC # 87547912003
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Finish | Smooth |
Weight | 2000 lbs |
Paper Basis Weight (lb) | 20 lb Bond |
Paper Finish | Smooth |
Brightness Rating (US) | 96 |
Paper/Media Color(s) | White |
Interpack Paper Quantity | 500 Sheets/Ream, 10 Reams/Carton, 40 Cartons/Pallet |
Machine Compatibility | Copiers; Fax Machines; Inkjet Printers; Laser Printers; Typewriters |
Description
Universal® Multipurpose Paper, 95-96 Bright, 20lb, 8.5 x 11, White, 500 Sheets/Ream, 10 Reams/Carton, 40 Cartons/Pallet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder, Recycled, Manila, PK100 (10339)
- JANDORF COMPTR GROMET SLV 1-1/2"" (61615)
- UNIVERSAL Multipurpose Paper, 96 Bright, 20 lb, 8.5 x 11, Bright White, PK2500 (UNV91205)
- JA-RU Little Pro Baseball Toys ABS Plastic Blue/Red 2 pc (1108)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb, 8.5 x 14, Legal Size, White, PK500 (UNV24200RM)
- UNIVERSAL Filler Paper, 3-Hole, 8 x 10.5, Wide/Legal Rule, PK200 (UNV20920)
- UNIVERSAL Multi Paper, 8-1/2 x 11 In, White, PK5000 (UNV28230)
- UNIVERSAL Transparent Sheets, B&W Laser/Copier, Letter, Clear, PK100 (UNV21010)
- UNIVERSAL SinglePly Thermal Paper Rolls, 2 1, PK3 (UNV35761)
- UNIVERSAL Copy Paper, 92 Bright, 20lb., 8 1, PK5000 (UNV24200)
- EPSON Standard Proofing Paper Production, 9 mil, 44 in. x 100 ft, Semi-Matte White (S045315)
- Universal Copy & Printer Paper