Shop All Copy & Printer Paper
Universal
Multicolor Paper, 15lb, 9.5x11, PK1200
Mfr # UNV15873
Zoro # G4259346
product price: $176.99
/pk 1200, $0.15/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9 1/2" x 11"
- Color Assorted
- Brightness 92
- Paper Weight 15 lb.
- Features Multicolor—Produce custom multicolor multi-part carbonless forms.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV15873
- Zoro # G4259346
- UPC # 087547158739
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 9 1/2" x 11" |
Sheet/Roll Size | 9.5 x 11 |
Detached Sheet Size | 8.5 x 11 |
Details
Item | Multicolor Paper,15lb,9.5x11,PK1200 |
Color | Assorted |
Brightness | 92 |
Paper Weight | 15 lb. |
Features | Multicolor—Produce custom multicolor multi-part carbonless forms. |
Brightness Rating (US) | 92 |
Paper/Media Color(s) | White/Canary/Pink |
Machine Compatibility | Tractor-Feed Printers |
Weight | 31 lbs |
Paper Basis Weight (lb) | 15 lb Bond |
Number of Parts | 3 |
Description
Multicolor Paper,15lb,9.5x11,PK1200, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK36 (31HJ32)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Peach (HMYSM34PH)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635WAX)
- OPTIMA SCALES Optima Scales OP-916-5x5-10-NN Heavy Duty Pallet Scale - 5 x 5 ft.; 10K lb. x 2 lb. (OP-916-5x5-10-NN)
- UNIVERSAL Transparent Sheets, B&W Laser/Copier, Letter, Clear, PK100 (UNV21010)
- UNIVERSAL Multipurpose Paper, 95-96 Bright, 20lb, 8.5 x 11, White, PK200000 (UNV91200PLT)
- UNIVERSAL Computer Paper, 20lb, 14-7/8x11, PK2400 (UNV15865)
- UNIVERSAL Paper, 18lb, 14-7/8x11, Perforated, PK2600 (UNV15851)
- UNIVERSAL Paper, 20lb, 14-7/8x11, Perforated, PK2400 (UNV15852)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK5000, 5000PK (UNV21200)
- BRAND MANAGEMENT GROUP Hp Universal Bond Paper 24 In X 150 Ft (Q1396A)
- Universal Copy & Printer Paper