Shop All Calendars
Universal
Monthly Planner, 11 x 8, Black, 2021
Mfr # 71001
Zoro # G7328547
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refills No
- Style Binding-Twin-Wire; Wire-O
- Color White
- Sheet Size 11 x 8
- Format One Month per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 11 x 8 |
Details
Item | Calendars and Planners |
Refills | No |
Style | Binding-Twin-Wire; Wire-O |
Color | White |
Format | One Month per Two-Page Spread |
Cover Material | Pajco® Lexide |
Features | Dates to Remember; Future Planning; Holiday List; Notes/Memos; Quarterly Schedule; Telephone/Address Directory; Three-Year Reference Calendar |
Material | Pajco® Lexide |
Weight | 0.534 lbs |
Academic Year | No |
Reversible | No |
Dated/Undated | Dated |
Julian Dates | No |
Appointment Ruling | Open Scheduling |
Sheets per Calendar/Planner | 14 |
Calendar Term | 14-Month (Dec to Jan) |
Binding Type | Wire-O |
Edition Year | 2022 to 2024 |
Description
Universal® Monthly Planner, 11 x 8, Black, 2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Top + Bake Pizza Counter - Wooden Play Food (9465)
- SHARPIE Markers, Bullet Tip, 4 PK (30174PP)
- GREAT PAPERS Stationery Letterhead, Painted Bor, PK80 (2013188)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150)
- UNIVERSAL Desk Pad Calendar, 22 x 17, 2021 (71002)
- UNIVERSAL Three-Month Wall Calendar, White/Black/Red, 12 x 27, 2021 (71003)
- UNIVERSAL Erasable Wall Calendar, 24 x 36, White/Red, 2021 (71004)
- AT-A-GLANCE At A Glance AAGE717T50 Daily Desk Calendar Refill with Tabs (AAGE717T50)
- HOUSE OF DOOLITTLE Monthly Calendar, Tent, 8-1/2x4-1/2 In. (HOD3649)
- HOUSE OF DOOLITTLE Calendar Refill, Daily, 3-1/2 x 6 In, White (HOD4717)
- AT-A-GLANCE Calendar, Deskpad, Floral (AAG89805)
- Universal Calendars