Shop All Lab Needles & Syringes
Universal
Moistener, PurplencilTyPurple
Mfr # UNV56501
Zoro # G6288348
product price: $0.55
/ea
Sold in multiples of 14 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Foam (Water-Fillable)
- Color Blue;Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV56501
- Zoro # G6288348
- UPC # 087547565018
- Country of Origin China
- Category Lab Needles & Syringes
Details
Item | Moistener,PurplencilTyPurple |
Material | Plastic/Foam (Water-Fillable) |
Color | Blue;Clear |
Description
Moistener,PurplencilTyPurple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 4 oz., Clear (6FAV3)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Inter Ht (3/8"BS12I)
- AMSCOPE 7X-45X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3T-54S)
- UNIVERSAL Moistener, Cup, W/Sponge, 3" (UNV56503)
- HAMILTON Syringe, 5mL, Point Style 2 (81520)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- NORM-JECT Plastic Syringe, Luer Lock, 5 mL, PK100 (NJ-460710-02)
- FIFTHPULSE 100ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100662)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- Universal Lab Needles & Syringes