Shop All Desk Accessories & Organizers
This Product is Discontinued
Universal
Metal Mesh Organizer Tray, 10 5/8 x 6 x 2, Black (Discontinued)
Mfr # UNV20020
Zoro # G4139692
This Product is Discontinued
Key Features
- Color Black
- Material Metal Mesh
- Height 2"
- Width 10.63"
- Depth 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV20020
- Zoro # G4139692
- UPC # 87547200209
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 2" |
Width | 10.63" |
Depth | 6" |
Details
Color | Black |
Material | Metal Mesh |
Description
Universal® Metal Mesh Organizer Tray, 10 5/8 x 6 x 2, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.