Shop All Desk Accessories & Organizers
Universal
Metal Mesh Drawer Organizer, 15 x 11 7/8 x 2 1/2, Black
Mfr # UNV20021
Zoro # G4139132
original price:
$20.64
6% off
new price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 6
- Color Black
- Material Metal Mesh
- Height 2.5"
- Depth 11.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV20021
- Zoro # G4139132
- UPC # 87547200216
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 2.5" |
Width | 15" |
Depth | 11.88" |
Details
Item | Drawer Organizers |
Number of Compartments | 6 |
Color | Black |
Material | Metal Mesh |
Description
Universal® Metal Mesh Drawer Organizer, 15 x 11 7/8 x 2 1/2, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAULTZ Locking Storage Clipboard (VZ00151)
- KONICA MINOLTA Cyan High Capacity Toner 6K YLD (A0X5430)
- START INTERNATIONAL Auto Feed and Cut Tape Dispenser (ZCM1000)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (133202)
- UNIVERSAL Deluxe Message Center, Six Sections, 5 1 (UNV08110)
- UNIVERSAL Desktop Tape Dispenser, 1" Core, Weighted Nonskid Base, Black (UNV15001***)
- UNIVERSAL Drawer Organizer, Black, 9 Compartments (UNV08120)
- UNIVERSAL Metal Mesh 3-Compartment Pencil Cup, 4 1/8" dia, 6"h, Black (UNV20019)
- UNIVERSAL Pencil Cup, Black, Plastic, 3 Compartments (UNV08108)
- UNIVERSAL Magnetic Clip Dispenser, Two Compartments, Plastic, 2-1/2 x 2-1/2 x 3 (8126)
- C-LINE PRODUCTS Magnetic Cubicle Keepers, 8 12 X 11, 25PK (37991)
- Universal Desk Accessories & Organizers