Shop All Stamps and Ink Pads
Universal
Message Stamp, RUSH, Pre-Inked One-Color, Red
Mfr # UNV10069
Zoro # G6075655
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend RUSH!
- Material ABS Plastic
- Stamp Ink Color Red
- Imprint Area Height 0.56"
- Imprint Area Width 1.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV10069
- Zoro # G6075655
- UPC # 87547100691
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.56" |
Imprint Area Width | 1.69" |
Details
Item | Stamps |
Legend | RUSH! |
Material | ABS Plastic |
Stamp Ink Color | Red |
Green Certification or Other Recognition | TAA Compliant |
Stamp Type | Message |
Ink Types | Pre-Inked |
Description
Universal® Message Stamp, RUSH, Pre-Inked One-Color, Red
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Cover, Back, Desgn, Poly, Bk Pk (GBC25703)
- PENTEL Ink Refill, Medium, Blue (PENLRN7C)
- SPARCO Paper, Copy, 20#, 8.5X11, Blue Pk (SPR05121)
- NINJATEK Armadillo Water 1.75Mm .5Kg (3DAR0817505)
- UNIVERSAL Message Stamp, FAXED, Pre-Inked One-Color, Red (UNV10054)
- UNIVERSAL Message Stamp, ORIGINAL, Pre-Inked One-Color, Blue (UNV10060)
- UNIVERSAL Message Stamp, CANCELLED, Pre-Inked One-Color, Red (UNV10045)
- UNIVERSAL Universal Message Stamp, RECEIVED, Pre-Inked/Re-Inkable, Red (UNV10067***)
- UNIVERSAL Message Stamp, DRAFT, Pre-Inked One-Color, Red (UNV10049)
- UNIVERSAL Message Stamp, POSTED, Pre-Inked One-Color, Red (UNV10065)
- IDENTITY GROUP Trodat T4850 Dater Replacement Pad, 3/16 x 1, Blue/Red (P4850BR)
- Universal Stamps and Ink Pads