Shop All Stamps and Ink Pads
Universal
Message Stamp, RECEIVED, Pre-Inked One-Color, Red
Mfr # UNV10067
Zoro # G6069233
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend RECEIVED
- Material ABS Plastic
- Stamp Ink Color Red
- Imprint Area Height 0.56"
- Imprint Area Width 1.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV10067
- Zoro # G6069233
- UPC # 87547100677
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.56" |
Imprint Area Width | 1.69" |
Details
Item | Stamps |
Legend | RECEIVED |
Material | ABS Plastic |
Stamp Ink Color | Red |
Green Certification or Other Recognition | TAA Compliant |
Stamp Type | Message |
Ink Types | Pre-Inked |
Description
Universal® Message Stamp, RECEIVED, Pre-Inked One-Color, Red
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Tie Down 59170 Galvanized Strapping - 1.25" x 600' (59170)
- SHACHIHATA INC. Xstamper® Pre-Inked Message Stamp, ENTERED, 5/8" Diameter, Blue (11423)
- UNIVERSAL ONE 36"x48" Magnetic Porcelain Whiteboard (UNVCR0801850)
- LORELL Lorell Business Card Storage Holder (LLR01031)
- UNIVERSAL Message Stamp, PAID, Pre-Inked One-Color, Red (UNV10062)
- UNIVERSAL Message Stamp, POSTED, Pre-Inked One-Color, Red (UNV10065)
- UNIVERSAL Message Stamp, FILE COPY, Pre-Inked One-Color, Blue (UNV10104)
- UNIVERSAL Message Stamp, ORIGINAL, Pre-Inked One-Color, Blue (UNV10060)
- UNIVERSAL Message Stamp, CANCELLED, Pre-Inked One-Color, Red (UNV10045)
- UNIVERSAL Universal Message Stamp, COMPLETED, Pre-Inked/Re-Inkable, Blue Ink (UNV10044***)
- TRODAT Stamp, 12 Msg Datr Econ Self Ink (5003)
- Universal Stamps and Ink Pads