Shop All Stamps and Ink Pads
Universal
Message Stamp, Paid Online, Red
Mfr # 10156
Zoro # G5260580
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend PAID ONLINE
- Material ABS Plastic
- Stamp Ink Color Red
- Imprint Area Height 0.56"
- Imprint Area Width 1.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # 10156
- Zoro # G5260580
- UPC # 087547101568
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.56" |
Imprint Area Width | 1.69" |
Details
Item | Stamps |
Legend | PAID ONLINE |
Material | ABS Plastic |
Stamp Ink Color | Red |
Ink Color | Red |
Ink Types | Pre-Inked |
Description
Message Stamp,Paid Online,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Side Loading Boxes, 24" x 5" x 18", Kraft, 25/Bundle (11A646)
- ENCORE PACKAGING Cord Wall Mount Unit (Ribbon) - Core ID: 1 1/2" - No Disk (EP-3030-112)
- ENCORE PACKAGING Wide Band, 3-1/2" x 1/4", 1 lb. Bag (EP-4064)
- SAUNDERS Free Standing Clipboard/Tablet Stand, 1 Clip Cap, Holds 8.5x11, Black (22521)
- UNIVERSAL Message Stamp, ORIGINAL, Pre-Inked One-Color, Blue (UNV10060)
- UNIVERSAL Message Stamp, CONFIDENTIAL, Pre-Inked One-Color, Red (UNV10046)
- UNIVERSAL Universal Message Stamp, PAID, Pre-Inked/Re-Inkable, Red (UNV10062***)
- UNIVERSAL Message Stamp, RUSH, Pre-Inked One-Color, Red (UNV10069)
- UNIVERSAL Universal Message Stamp, RECEIVED, Pre-Inked/Re-Inkable, Red (UNV10067***)
- UNIVERSAL Message Stamp, RECEIVED, Pre-Inked One-Color, Red (UNV10067)
- XSTAMPER "Paid" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1221)
- Universal Stamps and Ink Pads