Shop All Stamps and Ink Pads
Universal
Message Stamp, ORIGINAL, Pre-Inked One-Color, Blue
Mfr # UNV10060
Zoro # G6068962
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend ORIGINAL
- Material ABS Plastic
- Stamp Ink Color Blue
- Imprint Area Height 0.56"
- Imprint Area Width 1.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV10060
- Zoro # G6068962
- UPC # 87547100608
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.56" |
Imprint Area Width | 1.69" |
Details
Item | Stamps |
Legend | ORIGINAL |
Material | ABS Plastic |
Stamp Ink Color | Blue |
Green Certification or Other Recognition | TAA Compliant |
Ink Types | Pre-Inked |
Stamp Type | Message |
Description
Universal® Message Stamp, ORIGINAL, Pre-Inked One-Color, Blue
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL #3 Self Seal Poly Mailers, 10W x 13L, White, 1000PK (412539)
- OIC Book Rings, 1" Diameter, 100/BX, Silver PK (OIC99701)
- QUARTET 24"x36" Magnetic Glass Dry Erase Board, Black (G3624B)
- ZORO SELECT Corrugated Boxes, 34" x 34" x 34", Kraft, 5/Bundle (11G174)
- UNIVERSAL Message Stamp, COMPLETED, Pre-Inked One-Color, Blue Ink (UNV10044)
- UNIVERSAL Message Stamp, VOID, Pre-Inked One-Color, Blue (UNV10071)
- UNIVERSAL Message Stamp, URGENT, Pre-Inked One-Color, Red (UNV10070)
- UNIVERSAL Universal Message Stamp, PAID, Pre-Inked/Re-Inkable, Red (UNV10062***)
- UNIVERSAL Message Stamp, CONFIDENTIAL, Pre-Inked One-Color, Red (UNV10046)
- UNIVERSAL Message Stamp, RECEIVED, Pre-Inked One-Color, Red (UNV10067)
- CONSOLIDATED STAMP INK, STAMP, F/XSTAMPER, BE (22113)
- Universal Stamps and Ink Pads