Shop All Stamps and Ink Pads
Universal
Message Stamp, for DEPOSIT ONLY, Pre-Inked One-Color, Blue
Mfr # UNV10056
Zoro # G6071659
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend FOR DEPOSIT ONLY
- Material ABS Plastic
- Stamp Ink Color Blue
- Imprint Area Height 0.56"
- Imprint Area Width 1.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV10056
- Zoro # G6071659
- UPC # 87547100561
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.56" |
Imprint Area Width | 1.69" |
Details
Item | Stamps |
Legend | FOR DEPOSIT ONLY |
Material | ABS Plastic |
Stamp Ink Color | Blue |
Green Certification or Other Recognition | TAA Compliant |
Stamp Type | Message |
Ink Types | Pre-Inked |
Description
Universal® Message Stamp, for DEPOSIT ONLY, Pre-Inked One-Color, Blue
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, Post-It Note3"x3", Neon, PK14 (65414AN)
- POST-IT Flag, S Size, Assrted, PK140 (6834AB)
- KYOCERA Black Drum Unit 302R493053 (DK5195)
- ZORO SELECT Side Loading Boxes, 36" x 5" x 30", Kraft, 20/Bundle (55VJ42)
- UNIVERSAL Message Stamp, RECEIVED, Pre-Inked One-Color, Red (UNV10067)
- UNIVERSAL Message Stamp, CANCELLED, Pre-Inked One-Color, Red (UNV10045)
- UNIVERSAL Round Message Stamp, SMILEY FACE, Pre-Inked/Re-Inkable, Red (UNV10080)
- UNIVERSAL Round Message Stamp, CHECK MARK, Pre-Inked/Re-Inkable, Red (UNV10075)
- UNIVERSAL Message Stamp, DRAFT, Pre-Inked One-Color, Red (UNV10049)
- UNIVERSAL Message Stamp, RUSH, Pre-Inked One-Color, Red (UNV10069)
- TRODAT Micro 5-in-1 Date Stamp (TDTE4850L)
- Universal Stamps and Ink Pads