Shop All Stamps and Ink Pads
Universal
Message Stamp, FILE COPY, Pre-Inked One-Color, Blue
Mfr # UNV10104
Zoro # G6073269
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend FILE COPY
- Material ABS Plastic
- Stamp Ink Color Blue
- Imprint Area Height 0.56"
- Imprint Area Width 1.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV10104
- Zoro # G6073269
- UPC # 87547101049
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.56" |
Imprint Area Width | 1.69" |
Details
Legend | FILE COPY |
Item | Stamps |
Material | ABS Plastic |
Stamp Ink Color | Blue |
Green Certification or Other Recognition | TAA Compliant |
Ink Types | Pre-Inked |
Stamp Type | Message |
Description
Universal® Message Stamp, FILE COPY, Pre-Inked One-Color, Blue
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Gold Foil Door Curtain, 3'x8', 6PK (141008)
- QUALARC LetterSentry Locking Mailbox with direct buriel steel post (LSLM-2000-PST)
- THERMOSAFE Test Tube Mailer, 5-3/4 In H, PK300 (356)
- MEASURETEK Digital Compact Bench Scale 60kg/150 lb. Capacity (12R970)
- UNIVERSAL Message Stamp, RECEIVED, Pre-Inked One-Color, Red (UNV10067)
- UNIVERSAL Message Stamp, COPY, Pre-Inked One-Color, Blue (UNV10047)
- UNIVERSAL Round Message Stamp, STAR, Pre-Inked/Re-Inkable, Red (UNV10081)
- UNIVERSAL Message Stamp, APPROVED, Pre-Inked One-Color, Blue (UNV10043)
- UNIVERSAL Message Stamp, URGENT, Pre-Inked One-Color, Red (UNV10070)
- UNIVERSAL Message Stamp, POSTED, Pre-Inked One-Color, Red (UNV10065)
- LINCOLNCODERS Handheld Carton Marking (HHCM-R)
- Universal Stamps and Ink Pads