Shop All Stamps and Ink Pads
Universal
Message Stamp, FAXED, Pre-Inked One-Color, Red
Mfr # UNV10054
Zoro # G6077520
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend FAXED
- Material ABS Plastic
- Stamp Ink Color Red
- Imprint Area Height 0.56"
- Imprint Area Width 1.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV10054
- Zoro # G6077520
- UPC # 87547100547
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.56" |
Imprint Area Width | 1.69" |
Details
Item | Stamps |
Legend | FAXED |
Material | ABS Plastic |
Stamp Ink Color | Red |
Green Certification or Other Recognition | TAA Compliant |
Ink Types | Pre-Inked |
Stamp Type | Message |
Description
Universal® Message Stamp, FAXED, Pre-Inked One-Color, Red
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Orange Paint Marker (70825)
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: Full (USCCFULL)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K621)
- BROTHER High Yield Black Toner Cartridge 3K YLD (TN227BK)
- UNIVERSAL Message Stamp, CANCELLED, Pre-Inked One-Color, Red (UNV10045)
- UNIVERSAL Message Stamp, VOID, Pre-Inked One-Color, Blue (UNV10071)
- UNIVERSAL Message Stamp, DRAFT, Pre-Inked One-Color, Red (UNV10049)
- UNIVERSAL Universal Message Stamp, RECEIVED, Pre-Inked/Re-Inkable, Red (UNV10067***)
- UNIVERSAL Message Stamp, for DEPOSIT ONLY, Pre-Inked One-Color, Blue (UNV10056)
- UNIVERSAL Message Stamp, PAST DUE, Pre-Inked One-Color, Red (UNV10063)
- 2000 PLUS Self Inking Date Stamp, 4 Bands, W 1-3/4" (039307)
- Universal Stamps and Ink Pads