Shop All Stamps and Ink Pads
Universal
Message Stamp, ENTERED, Pre-Inked One-Color, Blue
Mfr # UNV10052
Zoro # G6068980
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend ENTERED
- Material ABS Plastic
- Stamp Ink Color Blue
- Imprint Area Height 0.56"
- Imprint Area Width 1.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV10052
- Zoro # G6068980
- UPC # 87547100523
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.56" |
Imprint Area Width | 1.69" |
Details
Item | Stamps |
Legend | ENTERED |
Material | ABS Plastic |
Stamp Ink Color | Blue |
Green Certification or Other Recognition | TAA Compliant |
Ink Types | Pre-Inked |
Stamp Type | Message |
Description
Universal® Message Stamp, ENTERED, Pre-Inked One-Color, Blue
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Easy Load Cargo Container, 48" x 40" x 36", Kraft, 5/Bundle (55VJ73)
- BIC Great Erase® Low Odor Dry Erase Markers, Fine, Assorted, PK24 (BICGDEP41AST)
- SWINGLINE Optima 40 Compact Stapler, Half, 40 Sheet (S7087842)
- ZORO SELECT DOT Label, 4 In. H, Corrosive, PK100 (8XA23)
- UNIVERSAL Message Stamp, RUSH, Pre-Inked One-Color, Red (UNV10069)
- UNIVERSAL Message Stamp, Paid Online, Red (10156)
- UNIVERSAL Universal Message Stamp, COPY, Pre-Inked/Re-Inkable, Red (UNV10048***)
- UNIVERSAL Universal Message Stamp, RECEIVED, Pre-Inked/Re-Inkable, Red (UNV10067***)
- UNIVERSAL Security Stamp, Block, Black (UNV6197)
- UNIVERSAL Round Message Stamp, CHECK MARK, Pre-Inked/Re-Inkable, Red (UNV10075)
- XSTAMPER Specialty Stamp, Pre-Inked "OK", 5/8", Blue Ink (XST11357)
- Universal Stamps and Ink Pads