Shop All Stamps and Ink Pads
Universal
Message Stamp, DRAFT, Pre-Inked One-Color, Red
Mfr # UNV10049
Zoro # G6072340
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend DRAFT
- Material ABS Plastic
- Stamp Ink Color Red
- Imprint Area Height 0.56"
- Imprint Area Width 1.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV10049
- Zoro # G6072340
- UPC # 87547100493
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.56" |
Imprint Area Width | 1.69" |
Details
Item | Stamps |
Legend | DRAFT |
Material | ABS Plastic |
Stamp Ink Color | Red |
Green Certification or Other Recognition | TAA Compliant |
Stamp Type | Message |
Ink Types | Pre-Inked |
Description
Universal® Message Stamp, DRAFT, Pre-Inked One-Color, Red
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion (PFX1076GLOX)
- KLEIN TOOLS Serrated Electrician Scissors with Stripping (100CS)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Gray (WL-050-10-GY)
- AVERY Dividers, Write-On, 5Tab, Mlti 36PK (AVE11508)
- UNIVERSAL Message Stamp, VOID, Pre-Inked One-Color, Blue (UNV10071)
- UNIVERSAL Message Stamp, PAID, Pre-Inked One-Color, Red (UNV10062)
- UNIVERSAL Universal Message Stamp, RECEIVED, Pre-Inked/Re-Inkable, Red (UNV10067***)
- UNIVERSAL Message Stamp, COMPLETED, Pre-Inked One-Color, Blue Ink (UNV10044)
- UNIVERSAL Message Stamp, POSTED, Pre-Inked One-Color, Red (UNV10065)
- UNIVERSAL Round Message Stamp, STAR, Pre-Inked/Re-Inkable, Red (UNV10081)
- 2000 PLUS Message Stamp, Confidential, 5/16" (035346)
- Universal Stamps and Ink Pads