Shop All Stamps and Ink Pads
Universal
Message Stamp, COMPLETED, Pre-Inked One-Color, Blue Ink
Mfr # UNV10044
Zoro # G6075700
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend COMPLETED
- Material ABS Plastic
- Stamp Ink Color Blue
- Imprint Area Height 0.56"
- Imprint Area Width 1.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV10044
- Zoro # G6075700
- UPC # 87547100448
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.56" |
Imprint Area Width | 1.69" |
Details
Legend | COMPLETED |
Item | Stamps |
Material | ABS Plastic |
Stamp Ink Color | Blue |
Green Certification or Other Recognition | TAA Compliant |
Stamp Type | Message |
Ink Types | Pre-Inked |
Description
Universal® Message Stamp, COMPLETED, Pre-Inked One-Color, Blue Ink
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 300g Capacity (EK-300I)
- ZORO SELECT Long Corrugated Boxes, 16" x 8" x 8", Kraft, 25/Bundle (22XK39)
- ACCO Acco® Regal Owl Paper Clips, 1" Length, Silver, 100/Box (72130)
- ZORO SELECT 16" x 1075" Poly Tubing, 4 mil, Clear (5CRD4)
- UNIVERSAL Message Stamp, ENTERED, Pre-Inked One-Color, Blue (UNV10052)
- UNIVERSAL Security Stamp, Block, Black (UNV6197)
- UNIVERSAL Message Stamp, FAXED, Pre-Inked One-Color, Red (UNV10054)
- UNIVERSAL Message Stamp, APPROVED, Pre-Inked One-Color, Blue (UNV10043)
- UNIVERSAL Message Stamp, CANCELLED, Pre-Inked One-Color, Red (UNV10045)
- UNIVERSAL Message Stamp, VOID, Pre-Inked One-Color, Blue (UNV10071)
- TRODAT Micro Message Date Stamp (TDTE4853L)
- Universal Stamps and Ink Pads