Shop All Desk Accessories & Organizers
Universal
Mesh Off-Desk Shelf, 26.13 x 7 x 7, Black
Mfr # UNV20009
Zoro # G406437322
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Off-Desk Shelf
- Color Black
- Material Mesh Steel
- Height 7 in
- Width 26.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV20009
- Zoro # G406437322
- UPC # 87547200094
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 7 in |
Width | 26.13 in |
Depth | 7 in |
Details
Item | Desktop Space Savers |
Type | Off-Desk Shelf |
Color | Black |
Material | Mesh Steel |
Description
Create extra space and reduce clutter. Display awards, clocks, card files and more. Functional and fashionable mesh design goes with any décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOLOGY Recycled Filler Paper, 3/8" Ruled, Letter, 500 Sheets, PK2 (P2416)
- ACCO Self-Adhesive Fasteners 2" Capacity, Pk100 (A7070020H)
- ZORO SELECT 1" Round Ring Binder, White (UNV20962)
- LEXMARK 701C Cyan Toner Cartridge 1K YLD (70C10C0)
- UNIVERSAL Drawer Organizer, Black, 9 Compartments (UNV08120)
- UNIVERSAL Wire Tiered File Sorter, 8 Sect, Letter-Legal, 8" x 10.5" x 12.5", Blk (UNV20070)
- UNIVERSAL Desktop Tape Dispenser, 1" Core, Weighted Nonskid Base, Black (UNV15001***)
- UNIVERSAL Magnetic Clip Dispenser, Two Compartments, Plastic, 2-1/2 x 2-1/2 x 3 (8126)
- UNIVERSAL High Capacity Drawer Organizer, 14 7/8 x 11 7/8 x 2.5, Plastic, Black (UNV20120)
- UNIVERSAL Deluxe Message Center, Six Sections, 5 1 (UNV08110)
- DEFLECTO ORGANIZER, DRAWER (DEF38104)
- Universal Desk Accessories & Organizers