Shop All Paper Shredders
Universal
Medium-Duty Cross-Cut Shredder, 14 Sheet Capacity
Mfr # 7122001
Zoro # G7569496
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shred Size 5/32" x 1 9/16"
- Standards CSA Approved; UL Listed
- Weight 18.21 lbs
- Features Auto Start/Stop, Manual Reverse Mode, Jam Prevention
- Capacity 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # 7122001
- Zoro # G7569496
- UPC # 87547000038
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 1 9/16" |
Depth | 9.69" |
Height | 18.5" |
Width | 13.44" |
Details
Standards | CSA Approved; UL Listed |
Weight | 18.21 lbs |
Features | Auto Start/Stop, Manual Reverse Mode, Jam Prevention |
Capacity | 5 gal |
Cut Style | Cross-Cut |
Item | Shredders |
Color | Black |
Sheet Capacity | 14 Manual |
Specialty Shredding | CDs/DVDs; Credit Cards; Paper Clips; Staples |
Throughput (Sheets X Speed) | 112 |
Single Sheet Speed (Ft/Min) | 8 ft/min |
Motor HP | 0.64 hp |
Shredder Type | 14 Manual Cross-Cut |
Run Time | 10 min |
Recommended Shredder Users | 1 |
Daily Usage Level | Medium |
Description
Universal® Medium-Duty Cross-Cut Shredder, 14 Sheet Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Woodcase Pencil, #2 HB, Yellow, PK12 (UNV55400)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK108 (R83812)
- MEASURETEK Digital Compact Bench Scale 33 lb./15kg Capacity (12R992)
- STOREX File Storage Box, Snap On Lid, Blue/Clear (61554U01C)
- UNIVERSAL Light-Duty Cross-Cut Shredder, 11 Sheet Capacity (4351001)
- UNIVERSAL 8-Sheet Cross Cut Shredder, 8 Manual Sheet Capacity (UNV48108)
- UNIVERSAL Shredder Lubricant Sheets, 5.5" x 2.8", PK24 (RS-SLS-02)
- UNIVERSAL 10-Sheet Cross-Cut Shredder with Lockout Key, 10 Manual Sheet Capacity (UNV48110)
- UNIVERSAL Heavy-Duty Micro-Cut Shredder, 20 Sheet Capacity (8059001)
- FELLOWES Paper Shredder, Cross-Cut, 10 Sheet, Black (FEL4606001)
- FELLOWES Paper Shredder, Medium Office, 20 Sheets (225CI)
- Universal Paper Shredders