Shop All Pencils
Universal
Mechanical Pencil, 0.7mm, Smoke, PK12
Mfr # UNV22010
Zoro # G2310065
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.7 mm
- Material Plastic
- Barrel Color Smoke
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Smoke |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Numeric Graphite Scale | #2.5 |
Features | Pocket Clip, Refillable, Retractable |
HB Graphite Scale | HB |
Graphite Color | Black |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
Pencil Grip Type | Contoured Plastic |
Mechanical Pencil Advance Type | Top-Advance |
Description
Mechanical, Pencils, Point Size 0.7 mm, Material Plastic, Barrel Color Smoke, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, Orange, 12 in. W, PK15 (45TU81)
- LEARNING RESOURCES Hide And Seek Learning TreeHouse (7741)
- KLEIN TOOLS Bent Trimmer w/Large Ring, Coated Handles, 10-Inch (G210LRBLU)
- LEARNING RESOURCES Build + Spin: Barnyard Friends (9221)
- UNIVERSAL Woodcase Colored Pencils, 3 mm, Assorted Lead/Barrel Colors, PK24 (UNV55324)
- UNIVERSAL Golf Pencil, #2 HB, Yellow, PK144 (UNV24264)
- UNIVERSAL #2 Pre-Sharpened Woodcase Pencil, HB (#2), Yellow Barrel, PK24 (UNV55401)
- UNIVERSAL Economy Woodcase Pencil, HB #2, PK144 (UNV55144)
- UNIVERSAL #2 Pre-Sharpened Woodcase Pencil, HB (#2), Yellow Barrel, PK72 (UNV55402)
- UNIVERSAL Woodcase Pencil, #2 HB, Yellow, PK12 (UNV55400)
- SANFORD Sanford PAP2065460 Paper Mate Everstrong Pencils - Yellow (2065460)
- Universal Pencils