Shop All Masking Tapes
Universal
Masking Tape w/Bloc-it, 48mmx54.8m, PK2
Mfr # PT14049
Zoro # G4259355
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crepe Paper
- Tensile Strength 19 lb/in
- Thickness 5.3 mil
- Width 48 mm
- Length 54.8 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # PT14049
- Zoro # G4259355
- UPC # 087547140499
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 48 mm |
Length | 54.8 m |
Details
Material | Crepe Paper |
Tensile Strength | 19 lb/in |
Thickness | 5.3 mil |
Item | Masking Tape w/Bloc-it,48mmx54.8m,PK2 |
Color | Blue |
Description
Masking Tape w/Bloc-it,48mmx54.8m,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Cargo-Pit Seam Tape, 1x36 yd, 7 mil, White (296FR)
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver (5FTX5)
- USG USG Durabond 381110120 Joint Compound, Powder, 25 lb Bag (381110120)
- MIRACLE SEALANTS Sealant, Poultice Plus, 1 Lb (POULTPLUS3)
- UNIVERSAL Masking Tape w/Bloc-it, 24mmx54.8m, PK2 (PT14025)
- UNIVERSAL General-Purpose Masking Tape, 3" Core, 48 mm x 54.8 m, Beige, PK24 (UNV51302CT)
- UNIVERSAL Extra-Wide Moving and Storage Packing Tape, 3 in. Core, 2.83 in. x 54.7 yd, Clear, 6PK (UNV83000)
- UNIVERSAL Masking Tape, 1 in x 60 yd., PK12 (51301CT)
- UNIVERSAL General-Purpose Masking Tape, 3" Core, 48 mm x 54.8 m, Beige, PK2 (UNV51302)
- UNIVERSAL Masking Tape, 0.75 in. x 60 yd., PK6 (UNV51334)
- THERMWELL PRODUCTS Thermwell M13BH 0.88 in. x 17 ft. Brown V-Flex Weather-Strip (TH574999)
- Universal Masking & Painter's Tape