Shop All Masking Tapes
Universal
Masking Tape w/Bloc-it, 18mmx54.8m, PK2
Mfr # PT14019
Zoro # G4259370
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 18 mm
- Tape Length 54.8 m
- Material Crepe Paper
- Tensile Strength 19 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # PT14019
- Zoro # G4259370
- UPC # 087547140192
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 18 mm |
Tape Length | 54.8 m |
Width | 18 mm |
Length | 54.8 m |
Details
Tape Color | Blue |
Material | Crepe Paper |
Tensile Strength | 19 lb/in |
Thickness | 5.3 mil |
Item | Tapes |
Color | Blue |
Adhesive | Synthetic Rubber |
Tape Backing Material | Crepe Paper |
Description
Masking Tape w/Bloc-it,18mmx54.8m,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 1 qt. Gray Liquid Cement Crack Filler (37584)
- SP SCIENCEWARE Label Tape, Orange, 1 in., PK3 (F13488-0100)
- GORILLA GLUE Instant Adhesive, Epoxy Series, Clear, 1 oz, Bottle, 1:01 Mix Ratio, 15 hr Functional Cure (4200102)
- TITEBOND Yellow, 5 gal, Pail (16320)
- UNIVERSAL General-Purpose Masking Tape, 3" Core, 48 mm x 54.8 m, Beige, PK2 (UNV51302)
- UNIVERSAL Masking Tape, 1 in x 60 yd., PK12 (51301CT)
- UNIVERSAL Extra-Wide Moving and Storage Packing Tape, 3 in. Core, 2.83 in. x 54.7 yd, Clear, 6PK (UNV83000)
- UNIVERSAL Masking Tape w/Bloc-it, 24mmx54.8m, PK2 (PT14025)
- UNIVERSAL Masking Tape w/Bloc-it, 48mmx54.8m, PK2 (PT14049)
- UNIVERSAL General-Purpose Masking Tape, 3" Core, 24 mm x 54.8 m, Beige, PK3 (UNV51301)
- 3M 3M™ 2214 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case (T934221412PK)
- Universal Masking Tapes