Shop All Masking Tapes
Universal
Masking Tape, 1 in x 60 yd., PK12
Mfr # 51301CT
Zoro # G4071509
product price: $61.69
/pk 36, $1.71/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crepe Paper
- Tensile Strength 19 lb/in
- Thickness 5.5 mil
- Width 24 mm
- Length 54.8 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # 51301CT
- Zoro # G4071509
- UPC # 087547513019
- Country of Origin China
- Category Masking Tapes
Dimensions
Width | 24 mm |
Length | 54.8 m |
Size | 24 mm x 54.8 m |
Details
Material | Crepe Paper |
Tensile Strength | 19 lb/in |
Thickness | 5.5 mil |
Item | Masking Tape,1 in x 60 yd.,PK12 |
Color | Beige |
Number of Adhesive Sides | 1 |
Weight | 10.7 lbs |
Description
Masking Tape,1 in x 60 yd.,PK12, Number of Adhesive Sides 1, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE PAINTER TAPE BLUE 60YD (99489)
- OATEY Clear Cement For PVC 1 gal (31016V)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 12 Gun Use Cans, 1 Spray Foam Gun, 1 Spray Foam Cleaner, 14PK (12FC1FGC1SG)
- ECLECTIC PRODUCTS 1/4 Pt Oak Famowood Water-Based Latex Wood Filler (40042128)
- UNIVERSAL Masking Tape w/Bloc-it, 24mmx54.8m, PK2 (PT14025)
- UNIVERSAL General-Purpose Masking Tape, 3" Core, 48 mm x 54.8 m, Beige, PK24 (UNV51302CT)
- UNIVERSAL General-Purpose Masking Tape, 3" Core, 48 mm x 54.8 m, Beige, PK2 (UNV51302)
- UNIVERSAL Masking Tape, 0.75 in. x 60 yd., PK6 (UNV51334)
- UNIVERSAL General-Purpose Masking Tape, 3" Core, 24 mm x 54.8 m, Beige, PK3 (UNV51301)
- UNIVERSAL Masking Tape w/Bloc-it, 48mmx54.8m, PK2 (PT14049)
- SP SCIENCEWARE Write-On Label Tape, 3/4 In W, PK6 (F13463-0600)
- Universal Masking & Painter's Tape