Shop All Packing Tape Dispensers
Universal
Manual Tape Dispenser for Gummed Packing Tape, 3 in. Core, 48 oz Reservoir, Stainless Steel Blades
Mfr # UFS899862
Zoro # G108999425
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Stainless Steel Blades
- Core Size 3"
- Tape Dispenser Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UFS899862
- Zoro # G108999425
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 1" to 3" |
Core Size | 3" |
Details
Item | Tape Dispensers |
Color | Black |
Material | Stainless Steel Blades |
Tape Dispenser Type | Manual |
Description
An industrial-strength, portable dispenser that produces sharp accurate cuts ranging in length from 4 in. to 42 in. . Made with stainless steel blades that will not rust or corrode. Features a large 48-oz. water bottle with a rubber valve to both reduce spillage and downtime. The easy-pull, snap back handle and drop-on tape loading is ideal for fast-paced working environments. Manually powered dispenser is designed specifically for reinforced and gum paper types.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Purple PK12 (PIL31006)
- POST-IT Super Sticky Notes, 3x3 In., PK12 (654-12SSUC)
- U BRANDS PINIT Magnetic Dry Erase Board, 24 x 18, White (2804U00-01)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Med Blue, 100PK (670483BL)
- UNIVERSAL Handheld Box Sealing Tape Dispenser, 3" Core (UNV88000)
- GLOBAL INDUSTRIAL Electronic Kraft Tape Dispenser For 1/2in-3inW Tape (412477)
- START INTERNATIONAL Cutting Head, Plastic, Steel (ZCM1000P550W)
- 3M 3M™ M73 Bracket Tape Dispenser, Gray, 1/Each (TD3MM73)
- BETTER PACKAGES Replacement Brush Set, For BP500 (E107x)
- SHURTAPE Tape Dispenser, 3in., Gray, 9-3/4in.L (SD 935)
- SCOTCH Low Noise Handheld Tape Dispenser, 3 In. (H153)
- Universal Packing Tape & Dispensers