Shop All File Folders
Universal
Manila End Tab Folder 8-1/2 x 11", 6 Section, PK10
Mfr # UNV16150
Zoro # G4259416
original price:
$37.99
54% off
new price: $17.19
/pk 10, $1.72/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Manila
- Size Letter
- Tab Cut Straight
- Type End Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV16150
- Zoro # G4259416
- UPC # 087547161500
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Letter |
Folder Size | Letter |
Details
Item | Manila End Tab Folders |
Color | Manila |
Tab Cut | Straight |
Type | End Tab |
Divider Color | Manila |
Cover Tab Style | End Tab |
Cover Material | 18-pt Manila |
Divider Fastener Capacity | 1" |
Cover Tab Cut | Straight |
Cover Color | Manila |
Total Number of Fasteners | 6 |
Total Number of Dividers | 2 |
Divider Tab Style | Top Tab |
Divider Material | 15-pt Manila |
Cover Fasteners | 2 |
Fasteners per Divider | 2 |
Divider Tab Cut | 2/5-Cut |
Cover Fastener Capacity | 2" |
Description
Manila End Tab Folder,Letter,6Sec,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 12PK (15C017)
- QUARTET Infinity Magnetic Glass Marker Board, 48 x 36, White (G4836W)
- CANON Calculator, Cp1213Diii, White (9933B001)
- WESTERN PLASTICS Film PVC Laundry Wrap 24"x5000' Std (WLW06)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Green, Pk100 (UNV12302)
- UNIVERSAL End Tab Classification Folder, Legal 6 Section, PK10 (UNV10316)
- UNIVERSAL Pressboard Classification Folders, PK10 (UNV10301)
- UNIVERSAL Reinforced Top Tab Fastener Folders, 2 Fasteners, Legal Size, Brown Kraft Exterior, PK50, 50PK (5508)
- UNIVERSAL Project Poly Jackets, Letter Size, Clear, 5PK (UNV50760)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk100 (UNV12306)
- SMEAD Folder, File, Suprtab, Ltr, Gn Pk (SMD11985)
- Universal File Folders