Shop All Stretch Wrap
Universal
Machine Stretch Film, 20" x 5000 ft., 20.3mic, Clear
Mfr # UNVM205080
Zoro # G4073113
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Length 5,000 ft
- Color Clear
- Thickness 20.3 Micron/80-Gauge
- Standards Approved by the U.S. Postal Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNVM205080
- Zoro # G4073113
- UPC # 87547998922
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 5,000 ft |
Details
Color | Clear |
Thickness | 20.3 Micron/80-Gauge |
Standards | Approved by the U.S. Postal Service |
Description
Universal® Machine Stretch Film, 20" x 5000 ft, 20.3mic, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD End Tab Classification Folder 8-1/2 x 11", Blue, PK10, Expanded Width: 2" (26784)
- SAUNDERS MFG. CO. Saunders, REDI-RITE ALUMINUM STORAGE CLIPBOARD, 1in CLIP CAP, HOLDS 8.5 X 12 SHEETS, SILVER (11017)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 16/ST, Assorted (SAN1927526)
- DAHLE Dahle CleanTEC Filter, for Shredders (20710)
- UNIVERSAL Stretch Film Attached Handle 20" x 1000 ft., Pk4 (UNV08020)
- UNIVERSAL Black Stretch Film, 18"x 1 x 500 ft.Roll, Pk4 (UNV62120)
- UNIVERSAL Adjustable Hand Dispernser Roll 12-18" (UNV89000)
- UNIVERSAL Handwrap Stretch Film 18" x 1500 ft., Pk4 (UNV64718)
- UNIVERSAL Film, 12"X1500Ft, 80Ga, Clr, PK4 (401761)
- UNIVERSAL Handwrap Stretch Film 18" x 1500 ft., Pk4 (UNV80118)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 60 Gauge x 2000', Clear, 4/Case (SF186)
- Universal Stretch Wrap