Shop All POS Paper Rolls
Universal
Loose Leaf, Memo, 4 x 6 In, PK500
Mfr # UNV46500
Zoro # G1953756
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color Plain White
- Paper Weight 0.977
- Sheet Size 4 in x 6 in
- Rule Unruled
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV46500
- Zoro # G1953756
- UPC # 087547465004
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 4 in x 6 in |
Details
Item | Looseleaf Paper |
Paper Color | Plain White |
Paper Weight | 0.977 |
Rule | Unruled |
Color | White |
Recycled Content | 0 % |
Number of Holes | 0 |
Number of Sheets | 500 |
Description
Looseleaf Paper, Unruled, Sheet Size 4 in x 6 in, Number of Holes 0, Number of Sheets 500, Color White, Paper Weight 0.977, Recycled Content 0 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELL EDUCATION One Hundred and Eighty Days of Problem Solving for Kindergarten (51612)
- BRADY Portable Printer, Single Color, 3/4 (M210-LAB)
- ZORO SELECT Literature Mailers 13" x 10" x 2", White, 50/Bundle (55VK90)
- SICURIX Quick Clip Card Reels, 30" Extension, Red/Blue/Smoke, PK3 (BAU68769)
- UNIVERSAL Paper Roll, 150 ft. L x 2-1/4 in. W, PK100 (UNV35710)
- UNIVERSAL Paper Roll, 150 ft. L x 9-1/4 in W, PK12 (UNV35715)
- UNIVERSAL Impact & Inkjet Print Bond Paper Rolls, 0.5" Core, 2.25"x128 ft., Wht (UNV35705RL)
- UNIVERSAL Cash Register Paper Rolls, 1-3/4" (44mm) X 138 Ft., 10 Rolls Per Pack (35744)
- ICONEX Direct Thermal Printing Paper Rolls, 0.45in Core, 2.25x85ft, Wht, PK50 (PMC07903)
- XEROX Paper, Carbonless, 3Pt, Pk (XER3R12424)
- NATIONAL CHECKING National Checking Register Roll 2.25"x80 Ft. 1 Ply White Thermal, PK48 (7225-80SP)
- Universal POS Paper Rolls