Shop All POS Paper Rolls
This Product is Discontinued
Universal
Loose Leaf, Memo, 3 x 5 In, PK500 (Discontinued)
Mfr # UNV35500
Zoro # G2690670
This Product is Discontinued
Key Features
- Paper Weight 0.618
- Rule Unruled
- Number of Holes 0
- Recycled Content 0 %
- Number of Sheets 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV35500
- Zoro # G2690670
- UPC # 087547355008
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 3 in x 5 in |
Details
Item | Looseleaf Paper |
Paper Weight | 0.618 |
Rule | Unruled |
Number of Holes | 0 |
Recycled Content | 0 % |
Number of Sheets | 500 |
Color | White |
Description
Looseleaf Paper, Unruled, Sheet Size 3 in x 5 in, Number of Holes 0, Number of Sheets 500, Color White, Paper Weight 0.618, Recycled Content 0 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.