Shop All Paper Shredders
Universal
Light-Duty Cross-Cut Shredder, 11 Sheet Capacity
Mfr # 4351001
Zoro # G7569679
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Approved; UL Listed
- Color Black
- Shred Size 5/32" x 1 9/16"
- Height 16.87"
- Features Auto Start/Stop, Manual Reverse Mode, Jam Prevention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # 4351001
- Zoro # G7569679
- UPC # 87547000021
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 1 9/16" |
Height | 16.87" |
Width | 13.62" |
Depth | 9.37" |
Details
Standards | CSA Approved; UL Listed |
Color | Black |
Features | Auto Start/Stop, Manual Reverse Mode, Jam Prevention |
Weight | 28.65 lbs |
Item | Shredders |
Capacity | 5 gal |
Cut Style | Cross-Cut |
Single Sheet Speed (Ft/Min) | 10 ft/min |
Run Time | 5 min |
Recommended Shredder Users | 1 |
Sheet Capacity | 11 Manual |
Throughput (Sheets X Speed) | 110 |
Motor HP | 0.64 hp |
Daily Usage Level | Light |
Specialty Shredding | Credit Cards; Paper Clips; Staples |
Shredder Type | 11 Manual Cross-Cut |
Description
Universal® Light-Duty Cross-Cut Shredder, 11 Sheet Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Writing Pad, Wide, 8x10-1/2in, Spiral (UNV66620)
- PREMIER Guillotine Paper Trimmer, 47 in. L, Wood (WC36)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Smoke (PENPD345TA)
- HP HP 48A, (CF248A) Black Original LaserJet Toner Cartridge (CF248A)
- UNIVERSAL Medium-Duty Cross-Cut Shredder, 14 Sheet Capacity (7122001)
- UNIVERSAL Shredder Lubricant Sheets, 5.5" x 2.8", PK24 (RS-SLS-02)
- UNIVERSAL 8-Sheet Cross Cut Shredder, 8 Manual Sheet Capacity (UNV48108)
- UNIVERSAL 10-Sheet Cross-Cut Shredder with Lockout Key, 10 Manual Sheet Capacity (UNV48110)
- UNIVERSAL Heavy-Duty Micro-Cut Shredder, 20 Sheet Capacity (8059001)
- HSM OF AMERICA Paper Shredder, Micro-Cut Style (SECURIO B26cL4)
- HSM OF AMERICA Paper Shredder, Cross-Cut, White, 34.3 gal. (Pure 630c)
- Universal Paper Shredders