Shop All Binders
This Product is Discontinued
Universal
Leather Textured Zippered PadFolio w/Tablet Pocket, 10.75x13-1/8, Blck (Discontinued)
Mfr # UNV32665
Zoro # G4197862
This Product is Discontinued
Key Features
- Color Black
- Material Leather-Like
- Height 13.13"
- Width 10 3/4"
- Size 8 1/2" x 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 13.13" |
Width | 10 3/4" |
Size | 8 1/2" x 11" |
Depth | 1.75" |
Details
Color | Black |
Material | Leather-Like |
Includes | Writing Pad |
Opening Type | Zipper |
Item | Pad Folios |
Description
Universal® Leather Textured Zippered PadFolio with Tablet Pocket, 10 3/4 x 13 1/8, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.