Shop All Laminating Pouches and Film
Universal
Laminating Pouch, 4 3/8x6-1/2, Photo, PK100
Mfr # UNV84680
Zoro # G4259495
product price: $19.99
/pk 100, $0.20/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Index Card; Photo
- Roll Size 6.5" x 4.38"
- Length 4.38"
- Width 6.5"
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV84680
- Zoro # G4259495
- UPC # 087547846803
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 6.5" x 4.38" |
Length | 4.38" |
Width | 6.5" |
Details
Item | Laminator Supplies |
Type | Index Card; Photo |
Thickness | 5 mil |
Finish | Crystal |
For Use With | Thermal Lamination |
Features | Crystal Clear |
Color | Clear |
Supply Format | Pouch |
Laminator Supply Format | Thermal Lamination |
Description
Laminating Pouch,4 3/8x6-1/2,Photo,PK100, Package Quantity 100
- •Preserve your important documents, photos, signs, IDs and tags.
- •Stands up to extreme temperatures.
- •Protects against liquid penetration and rough handling.
- •Easy, cold-lamination application.
- •Bonds well to card stock, copy paper and other porous paper types with light to medium ink coverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRA-Z-ART Colored Chalk, 16 Assorted Colors (1080148)
- ZORO SELECT Expandable File Organizer 19 Pocket, 15" Expansion, Midnight Blue (PFX01156)
- ZORO SELECT File Folders 8-1/2" x 11", 1/5-Cut Tab, Assorted Colors, Pk20 (PFX42700)
- CANON Type 116 Magenta Toner Cartridge 1.5K YLD (1978B001)
- UNIVERSAL Laminating Pouches, 3 mil, 18" x 12", Matte Clear, PK25 (UNV84640)
- UNIVERSAL Laminating Pouch, 3 mil, 9x11-1/2, PK25 (UNV84620)
- UNIVERSAL Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK100 (UNV84624)
- UNIVERSAL Laminating Pouch, 3 mil, 9x11-1/2, PK100 (UNV84622)
- UNIVERSAL Laminating Pouches, 3 mil, 9" x 14.5", Matte Clear, PK25 (UNV84630)
- UNIVERSAL Laminating Pouches, 5 mil, 5.5" x 3.5", Matte Clear, PK25 (UNV84679)
- FELLOWES Laminating Pouch, Menu, 3 mil, PK25 (52011)
- Universal Laminating Pouches and Film