Shop All File Folders
Universal
Laminated Two-Pocket Portfolios, Cardboard Paper, White, 11x8.5, PK25
Mfr # UNV56417
Zoro # G4137495
original price:
$15.15
9% off
new price: $13.65
/pk 25, $0.55/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardboard Paper
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 100 sheets
- Front Cover Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV56417
- Zoro # G4137495
- UPC # 87547564172
- Country of Origin India
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | White |
Material | Cardboard Paper |
Paper Capacity | 100 sheets |
Front Cover Color | White |
Capacity | 100 sheets |
Pocket Leaves Color | White |
Texture/Finish | Laminated |
Cover Material | Cardboard Paper |
Business Card Holder | Inside Front Cover |
Inside Pockets | One Back; One Front |
Description
Universal® Laminated Two-Pocket Portfolios, Cardboard Paper, White, 11 x 8 1/2, 25/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Address Card File, Dividers, A-Z, 2 x 4" (241201)
- AVERY Easy Peel Address Labels, Sure Fe, PK140 (18262)
- ZORO SELECT 36" x 30" Open Poly Bags, 4 mil, Clear (8AVM2)
- CHARLES LEONARD Varicap 6 Binder 8-1/2 x 11", Black (61601)
- UNIVERSAL Laminated Two-Pocket Folder, Cardboard Paper, Black, 11 x 8 1/2, PK25 (UNV56416)
- UNIVERSAL Laminated Two-Pocket Folder, Cardboard Paper, Navy, 11 x 8 1/2, PK25 (UNV56418)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Blue, PK10 (UNV10201)
- UNIVERSAL Reinforced Top Tab Fastener Folders, 2 Fasteners, Legal Size, Brown Kraft Exterior, PK50, 50PK (5508)
- UNIVERSAL Expanding Poly File Jackets, 1 Section, Straight Tab, Letter Size, Assorted, 10PK (UNV50750)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Red, PK10 (UNV10203)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Green, PK10 (UNV10251)
- Universal File Folders