Shop All File Folders
Universal
Laminated Two-Pocket Folder, Cardboard Paper, Black, 11 x 8 1/2, PK25
Mfr # UNV56416
Zoro # G5227413
product price: $15.19
/pk 25, $0.61/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardboard Paper
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 100 sheets
- Texture/Finish Laminated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV56416
- Zoro # G5227413
- UPC # 87547564165
- Country of Origin India
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Black |
Material | Cardboard Paper |
Paper Capacity | 100 sheets |
Texture/Finish | Laminated |
Business Card Holder | Inside Front Cover |
Cover Material | Cardboard Paper |
Capacity | 100 sheets |
Inside Pockets | One Back; One Front |
Pocket Leaves Color | Black |
Front Cover Color | Black |
Description
Universal® Laminated Two-Pocket Folder, Cardboard Paper, Black, 11 x 8 1/2, 25/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Colorburst Glaze, Black Iris, 1 Pint (S2627X)
- ZORO SELECT Long Corrugated Boxes, 36" x 10" x 10", Kraft, 20/Bundle (11G175)
- AVERY Protector, Sheet, Nonstck, Clr 100PK (AVE75091)
- SALSBURY INDUSTRIES Letter Box, Aluminum, Powder Coated, Surface, - (2240AP)
- UNIVERSAL Laminated Two-Pocket Folder, Cardboard Paper, Navy, 11 x 8 1/2, PK25 (UNV56418)
- UNIVERSAL Laminated Two-Pocket Portfolios, Cardboard Paper, White, 11x8.5, PK25 (UNV56417)
- UNIVERSAL 4-, 6-, 8-Section Classification Folders, 1 Divider, Letter, Gry, PK10 (UNV10252)
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75 in. Expansion, Manila, 50PK (UNV18104)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Red, PK10 (UNV10303)
- UNIVERSAL Hanging File Folders 9-3/8" x 11-3/4", Standard Green, Pk25 (UNV14115)
- SMEAD Self-Adhesive Fastener with Safeshield, 2" Capacity, Purple, Pk100 (68216)
- Universal File Folders