Shop All Business Envelopes
Universal
Kraft Coin Envelope, #1, Round Flap, Gummed Closure, 2.25 x 3.5, Light Brown Kraft, 250PK
Mfr # UNV35304
Zoro # G505672570
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #1
- Material Kraft Paper Stock
- Envelope Closure Round
- Opening Open End
- Color Light Brown Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV35304
- Zoro # G505672570
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Size | #1 |
Exterior Dimensions | 2.25 x 3.5 |
Trade Size | #1 |
Details
Item | Envelopes/Mailers |
Material | Kraft Paper Stock |
Envelope Closure | Round |
Opening | Open End |
Color | Light Brown Kraft |
Closure | Gummed |
Type | Center |
Seam Type | Center |
Flap Type | Round |
Exterior Material(s) | Kraft Paper Stock |
Basis Weight | 28 lb Bond |
Description
This is the ideal small envelope for coins and other valuables. Deeply gummed flap provides a secure seal. Sturdy stock ensures extra protection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1.5" x 10ft (WL-ED-PSC-150-10)
- HP Drum, Hp32A Lj Imaging (CF232A)
- C-LINE PRODUCTS SORTER, 31-LEAVES, LTR, PLASTC (CLI30526)
- BEST-RITE 48"x72" Glass Magnetic Mobile Whiteboard, Silver Frame (74951)
- UNIVERSAL Envelope, 12 x 15-1/2, Clasp, Brown, PK100 (UNV35270)
- UNIVERSAL Catalog Envelope, #97, Square Flap, Clasp/Gummed Closure, 10 x 13, Brown Kraft, 250PK (UNV35266)
- UNIVERSAL EasyClose Catalog Envelope, #10 1/2 Square Flap, Self-Adhesive Closure, White, 250PK (UNV44101)
- UNIVERSAL Catalog Envelope, #1, Square Flap, Gummed Closure, 6 x 9, Brown Kraft, 100PK (UNV40205)
- UNIVERSAL Peel Seal Strip Business Envelope, #10, Square Flap, Self-Adhesive Closure, 4.25x9.63, White, 500PK (UNV36105)
- UNIVERSAL Catalog Envelope, #105, Square Flap, Clasp/Gummed Closure, 11.5 x 14, Brown Kraft, 100PK (UNV35263)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43055)
- Universal Mail Supplies