Shop All Scissors
Universal
Kids' Scissors, 5" Length, 1 3/4" Cut, Rounded, Blue; Red, PK2
Mfr # UNV92024
Zoro # G4063541
product price: $3.89
/pk 2, $1.95/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Color Assorted
- Blade Material Stainless Steel
- Handle Material Plastic
- Tip Shape Rounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5" |
Length of Cut | 1.75" |
Cutting Length | 1.75" |
Length | 5" |
Details
Color | Assorted |
Blade Material | Stainless Steel |
Handle Material | Plastic |
Tip Shape | Rounded |
Item | Scissors |
Handle Type | Straight |
Handle Color | Assorted |
Primary Application | Children; Students |
Left/Right Hand | For Left or Right Hand Use |
Material | Stainless Steel |
Application | Children; Students |
Handle Color Assortment | Blue; Red |
Description
Universal® Kids' Scissors, 5" Length, 1 3/4" Cut, Rounded, Blue; Red, 2 per pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clipboard, Standard, 9X15.5, PK6 (28554BD)
- BSC PREFERRED 6 x 6 x 6'' Multi-Depth Corrugated Boxes, 25PK (MD666)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97271)
- LABELMASTER Heavy Label, Paper 2"x8", Write, Pk500 (HVY501)
- UNIVERSAL Scissors, 7", Straight, Stainless Steel (UNV92008)
- UNIVERSAL Kids' Scissors, 5", PK12 (UNV92023)
- UNIVERSAL Universal Economy Scissors, 8" Length, Straight Handle, Stainless Steel, Black (UNV92009***)
- UNIVERSAL Scissors, 8", Straight, Stainless Steel (UNV92009)
- UNIVERSAL Universal Economy Scissors, 7" Length, Straight Handle, Stainless Steel, Black (UNV92008***)
- UNIVERSAL Universal One Industrial Scissors, 8" Length, Straight, Black Carbon Coated Blades, Black/Blue (UNV92021***)
- CLAUSS Multipurpose, Shears, Ambidextrous (18544)
- Universal Scissors