Shop All Office Tape
Universal
Invisible Tape, Write On, 1/2 in. x 36 yd.
Mfr # UNV83436
Zoro # G4070851
original price:
$1.69
5% off
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 1.97 mil
- Tape Width 0.75"
- Tape Length 36 yds
- Tape Core Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV83436
- Zoro # G4070851
- UPC # 087547834367
- Country of Origin China
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 36 yds |
Tape Core Diameter | 1" |
Length | 36 yds |
Width | 0.75" |
Size | 0.75" x 36 yds |
Details
Item | Invisible Tape,Write On,1/2 in. x 36 yd. |
Tape Backing Material | Plastic |
Tape Thickness | 1.97 mil |
Material | Plastic |
Thickness | 1.97 mil |
Color | Clear |
Finish | Matte |
Weight | 0.09 lbs |
Adhesive Material | Acrylic |
Description
Invisible Tape,Write On,1/2 in. x 36 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 2", Clear With Hang Hole (R22-HH)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 5", Kraft, 15/Bundle (493T57)
- TOY TIME Telescope with Tripod 40mm with Adjustable and 30x Magnification for Science and Astronomy for Kids (140081AJR)
- TAYLOR Mechanical Compact Bench Scale 250 lb. Capacity (TR250)
- UNIVERSAL Tape Dispenser, Black, Manual (15001)
- UNIVERSAL Universal Invisible Tape, 3/4" x 1296", 1" Core, Clear, 12 Rolls per Pack (UNV83436VP***)
- UNIVERSAL Invisible Tape, 3/4"x1000", 1 Core, PK12 (UNV83412)
- UNIVERSAL Universal Invisible Tape, 3/4" x 1296", 1" Core, Clear (UNV83436***)
- UNIVERSAL Box Sealing Tape, 48mm x 100m, Clr, PK6 (UNV63500)
- UNIVERSAL Invisible Tape, 3/4"x1296", 1" Core, PK12 (UNV83436)
- 3M Dispenser, Tape, Desk, Black (C38BK)
- Universal