Shop All Business Envelopes
Universal
Interoffice Envelope, 10 x 13, Brown, PK100
Mfr # UNV63568
Zoro # G5695803
product price: $46.89
/pk 100, $0.47/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure String and Button
- Envelope Size #97
- Expanded Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV63568
- Zoro # G5695803
- UPC # 087547635681
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #97 |
Expanded Width | 1" |
Height | 13 in |
Width | 10 in |
Trade Size | #97 |
Exterior Dimensions | 10 x 13 |
Details
Item | Interoffice Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | String and Button |
Color | Brown |
Class | #97 |
Closure | String/Button |
Exterior Material(s) | Kraft Paper Stock |
Preprinted Message | Inter-Department Delivery; Date; Deliver To; Department; Sent By; Department |
Weight | 5.2 lbs |
Flap Type | Square |
Format/Border | Two-Sided Five-Column Format, No Border |
Seam Type | Center |
Basis Weight | 28 lb Bond |
Description
Interoffice Envelopes, Material Kraft, Envelope Closure String and Button, Color Brown, Envelope Size #97, Height 13 in, Width 10 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Moving and Storage Packing Tape, 3 in. Core, 1.88 in. x 54.6 yd, Clear, 6PK (UNV33102)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 8", Kraft, 25/Bundle (11K629)
- TREE Tree Remo Remo Universal Indicator (Remo)
- FROGGY'S FOG 2 oz. SWAMPY MARSH - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-SWAM)
- UNIVERSAL Catalog Envelope, #105, Square Flap, Clasp/Gummed Closure, 11.5 x 14, Brown Kraft, 100PK (UNV35263)
- UNIVERSAL Kraft Coin Envelope, #1, Round Flap, Gummed Closure, 2.25 x 3.5, Light Brown Kraft, 250PK (UNV35304)
- UNIVERSAL Envelope, 11-1/2 x 14-1/2, Brown, PK250 (UNV45165)
- UNIVERSAL EasyClose Catalog Envelope, #10 1/2 Square Flap, Self-Adhesive Closure, White, 250PK (UNV44101)
- UNIVERSAL Catalog Envelope, #1, Square Flap, Gummed Closure, 6 x 9, Brown Kraft, 100PK (UNV40205)
- UNIVERSAL Envelope, 9 x 12, Clasp, Brown, PK100 (UNV35264)
- QUALITY PARK Catalog Envelope, White, Paper, PK500 (QUA40788)
- Universal Business Envelopes