Shop All Easels
Universal
Instant Setup Foldaway Easel, 15-61"
Mfr # UNV43029
Zoro # G4259565
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Supports up to 10 lbs.
- Color Black
- Material Steel
- Features Ultra-Portable
- Includes Carrying Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 61" |
Details
Item | Instant Setup Foldaway Easel,15-61" |
For Use With | Supports up to 10 lbs. |
Color | Black |
Material | Steel |
Features | Ultra-Portable |
Includes | Carrying Bag |
Standards | ISO 9001-2008 |
Description
Instant Setup Foldaway Easel,15-61 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Mailbox Rural T2Arltn Bl (AR15B000)
- MASTER MAGNETICS Holding Magnet, Red (7273)
- FISKARS Replacement Blade, For 12" Trimmer, PK2 (196870-1001)
- TOPS Money/Rent Receipt Book, 2-3/4x4-7/8 (TOP46820)
- UNIVERSAL Tripod Style Dry Erase Easel, 29x41 (UNV43032)
- UNIVERSAL Easel Pad, Faint Rule, 27x34 In, White, PK2 (UNV35601)
- UNIVERSAL Telescoping Easel, 3-Leg, 34-64", Black (UNV43150)
- UNIVERSAL Adjustable White Board Easel, 29x41 (UNV43033)
- UNIVERSAL Tripod Style Dry Erase Easel, 29x41 (UNV43031)
- UNIVERSAL Easel Pad, Plain, 27 x 34 In, White, PK2 (UNV35600)
- UNIVERSAL ONE HD Easel, 69" Max Height, Metal, Silver (UNV43035)
- Universal Easels