Shop All Dividers & Tabs
Universal
Insertable Tab Index, 8-Tab, 11 x 8.5, Buff, PK24
Mfr # UNV20840
Zoro # G7733964
product price: $17.39
/pk 24, $0.72/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Buff
- Features Single-Sided Clear Mylar® Edge Reinforcing
- For Use With Ring Binders
- Includes (24) Sets of Eight Tab Inserts
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV20840
- Zoro # G7733964
- UPC # 87547208403
- Country of Origin Malaysia
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Color | Buff |
Features | Single-Sided Clear Mylar® Edge Reinforcing |
For Use With | Ring Binders |
Includes | (24) Sets of Eight Tab Inserts |
Material | Plastic |
Weight | 3.1 lbs |
Tab Color | Assorted |
Index Tabs - Item | Index Dividers |
Index Divider Style | Customizable |
Tab Style | 8-Tab |
Punched/Unpunched | 3-Hole Punched |
Orientation | Side Tab |
Index Divider Type | Customizable |
Index Divider Material | Paper |
Description
Universal® Insertable Tab Index, 8-Tab, 11 x 8.5, Buff, 24 Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIFTY PRODUCTS Tape Dispenser, Multi-roll, Tabletop, 6" (D56HD)
- EXTREME MAX Extreme Max 5001.5044 1000 lbs. Motorcycle Scissors Jack - Wide (5001.5044)
- LABELMASTER Non-RCRA Regulated Waste Label Ruled, Pk100 (BWM7)
- XEROX Finisher Staple, Xerox 7760/4150, PK15000 (008R12941)
- UNIVERSAL Universal One Extended Insert Indexes, Clear 5-Tab, Letter, Buff, 24 Sets/Box (UNV20861***)
- UNIVERSAL Write-On/Erasable Indexes w/White Tabs, 5-Tab, Letter, White, 5/Set (UNV20815***)
- UNIVERSAL One Leather-Look Mylar Tab Dividers, 25 Alphabet Tabs, Letter, Black/Gold, Set of 25 (UNV20821***)
- ZORO SELECT Hanging Folder Index Tabs, 2 In, PK25 (UNV42215)
- UNIVERSAL One Table of Contents Dividers, Assorted Color 12-Tab, Months, Letter, White (UNV24810***)
- UNIVERSAL Preprinted Simulated Leather Tab Dividers, 31-Tab, 1-31, 11x8.5, Buff (UNV20822)
- BETTER OFFICE PRODUCTS 5-Tab Poly Index Dividers For 3-Ring Binders, Rounded Tabs W/Stickers, Multicolored Dividers, 12PK (63512)
- Universal Dividers & Tabs