Shop All Dividers & Tabs
Universal
Insertable Tab Index, 5-Tab, 11 x 8.5, Buff, PK24
Mfr # UNV20830
Zoro # G7733991
product price: $12.99
/pk 24, $0.54/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (24) Sets of Five Tab Inserts
- Color Buff
- For Use With Ring Binders
- Weight 2.16 lbs
- Features Single-Sided Clear Mylar® Edge Reinforcing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV20830
- Zoro # G7733991
- UPC # 87547208304
- Country of Origin Malaysia
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Tab Size (w x h) | 1.5 x 0.38 |
Details
Includes | (24) Sets of Five Tab Inserts |
Color | Buff |
For Use With | Ring Binders |
Weight | 2.16 lbs |
Features | Single-Sided Clear Mylar® Edge Reinforcing |
Material | Plastic |
Tab Color | Assorted |
Index Tabs - Item | Index Dividers |
Tab Style | 5-Tab |
Orientation | Side Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Paper |
Index Divider Style | Customizable |
Index Divider Type | Customizable |
Description
Universal® Insertable Tab Index, 5-Tab, 11 x 8.5, Buff, 24 Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "E-Mailed" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1650)
- GLOBAL INDUSTRIAL #5 Self Seal Bubble Mailers, 10-1/2W x 16L, Gold, 100PK (412533)
- DIDAX UNIFIX® Cube Set, 500 pcs (2-21)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 18", Kraft, 20/Bundle (55VH81)
- UNIVERSAL One Preprinted Plastic-Coated Tab Dividers, 31 Numbered Tabs, Letter, Buff, 31/Set (UNV20813***)
- UNIVERSAL One Table of Contents Dividers, Assorted Color 26-Tab, A-Z, Letter, White, 26/Set (UNV24812***)
- UNIVERSAL Hanging Folder Index Tabs, 2 In, PK25 (UNV42215)
- UNIVERSAL Hanging File Folder Plastic Index Tabs, 1/3-Cut, Clear, 3.7" Wide, PK50, 50PK (5508)
- UNIVERSAL One Table of Contents Dividers, Assorted Color 12-Tab, Months, Letter, White (UNV24810***)
- UNIVERSAL Deluxe Plastic Coated Tab Dividers, 25-Tab, A to Z, 11 x 8.5, Buff (UNV20812)
- AVERY Avery® Self-Adhesive Index Tabs with Printable Inserts, 2" Width, Assorted, 25 Tabs/Pack (16239)
- Universal Dividers & Tabs