Shop All File Folders
Universal
Index Dividers 8 Tab, White, Pk24
Mfr # UNV20845
Zoro # G4260131
product price: $13.19
/pk 24, $0.55/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Size 11 x 8.5
- Tab Position Side
- Divider Color White
- Features Double-Sided Clear Plastic Edge Reinforcing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV20845
- Zoro # G4260131
- UPC # 087547208458
- Country of Origin Malaysia
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Tab Position | Side |
Divider Color | White |
Features | Double-Sided Clear Plastic Edge Reinforcing |
For Use With | Ring Binders |
Tab Color | White |
Tab Material | Ledger Stock |
Index Divider Type | Customizable |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Tab Style | 8-Tab |
Orientation | Side Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Style | Customizable |
Form Quantity | 24 Sets |
Index Divider Material | Ledger Stock |
Index Divider Color | White |
Description
Econ 8 Tab Divider,Letter,White,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Lexmark Cyan Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00CG)
- DECKER TAPE PRODUCTS Label, DL1271, FRAGILE PLEASE HANDLE WITH CARE THANK YOU, 2" X 3" (DL1271)
- UNIVERSAL Invisible Tape, 0.75 x 1000 in, Clear, PK6 (UNV83410)
- BROTHER MFC-J1010DW All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ1010DW)
- UNIVERSAL Two-Pocket File Folder 8-1/2 x 11", Dark Blue, PK25 (UNV57116)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Green, Pk100 (UNV12302)
- UNIVERSAL Laminated Two-Pocket Folder, Cardboard Paper, Navy, 11 x 8 1/2, PK25 (UNV56418)
- UNIVERSAL Hanging File Folders 9-3/8" x 11-3/4", Standard Green, Pk25 (UNV14115)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Blue, PK10 (UNV10201)
- UNIVERSAL ® File Folders, 1/5 Cut Assorted, One-Ply Top Tab, Legal, Manila, 100/Box (15115)
- SMEAD Folder, Classf, 2Div, 2""Ex, Rd Pk (SMD14031)
- Universal File Folders