Shop All File Folders
Universal
Index Dividers 8 Tab, Buff, Pk36
Mfr # UNV20846
Zoro # G4260140
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Size Letter
- Tab Position Side
- For Use With Ring Binders
- Tab Color Buff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV20846
- Zoro # G4260140
- UPC # 087547208465
- Country of Origin Malaysia
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Self-Tab Index Dividers |
Tab Position | Side |
For Use With | Ring Binders |
Tab Color | Buff |
Punched/Unpunched | 3-Hole Punched |
Orientation | Side Tab |
Tab Style | 8-Tab |
Tab Material | Ledger Stock |
Index Divider Material | Ledger Stock |
Index Divider Type | Customizable |
Index Divider Style | Customizable |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Form Quantity | 24 Sets |
Index Divider Color | Buff |
Description
Econ 8 Tab Divider,Letter,Buff,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Blue (TZe541)
- PENTEL Roller Ball Roller Ball Pen, Medium 0.8 mm, Green PK12 (PENR100D)
- ZORO SELECT 8-1/2" x 11" Storage Clipboard, Silver (295)
- NEENAH Paper, 65#, 8.5X11, Bright We Pk (WAU91904)
- UNIVERSAL Top Tab File Folders, 13Cut Tabs Assorted, Letter Size, 075 Expansion, Manila, 250PK (5749)
- UNIVERSAL Universal Grande Central Filing System, Seven Pocket, Wall Mount, Plastic, Black (UNV08174***)
- UNIVERSAL Universal One Mesh Three-Pack Wall Files with Hanger, Letter, Black (UNV20011***)
- UNIVERSAL Classification Folder 8-1/2 x 11", 6 Section, Manila, PK15 (UNV10300)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Light Blue (UNV80572)
- ZORO SELECT File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Violet, Pk100 (UNV12305)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Yellow, PK100, Tab Position: Assorted (12934)
- Universal File Folders