Shop All Toys & Games
Universal Hobbies
Universal Hobbies UH8142 1-50 Scale Backhoe Loader Diecast Model
Mfr # UH8142
Zoro # G403915649
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Hobbies
- MFR # UH8142
- Zoro # G403915649
- UPC # 3539188142006
- Country of Origin China
- Category Toys & Games
Description
Diecast Replica for collectors.
Features- Made with finest details and accurate Tampo Printings
- Komatsu Official Licensed Product
- Age Group: +14 years
- Material: Metal, Plastic and Rubber
- Scale: 1-50
- Dimension: 7.3" L x 1.8" w x 2.6" H
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO ACCU-STAMP 2 Shutter RECEIVED 2 Color (038909)
- VIKAN Rubber Band, Size 1", Gray, PK5 (980188)
- BROTHER Adhesive Label Tape Cartridge 0.70" x 26-1/4 ft., Black/Yellow (HGeS6415PK)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Gold Barrel/Black Ink 1pk (45511)
- UNIVERSAL HOBBIES Komatsu HD605 Off-Highway Truck Diecast Model (UN356050)
- UNIVERSAL HOBBIES Komatsu D155 AX-7 Tracked Dozer & Ripper Diecast Model (UH8010)
- UNIVERSAL HOBBIES Universal Hobbies UH8140 1-50 Scale Komatsu PC210LC-11 with Hammer Drill Universal Hobbies Diecast Model (UH8140)
- TAMIYA 6 mm Masking Tape Refill (TAM87033)
- EDUPRESS Addition Flash Cards - All Facts 0-12 (TCR62027)
- LEARNING RESOURCES Head Full of Numbers® Math Game (8898)
- DIDAX Unifix® Reading Early Phonics Kit (211277W)
- Universal Hobbies Toys & Games