Shop All Packing Paper
Universal
HighVolume Mediumweight Wrapping Paper Roll, 40 lb Wrapping Weight Stock, 18 x 900 ft, Brown
Mfr # UFS1300015
Zoro # G907267923
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kraft Paper
- Color Brown Kraft
- Features Mediumweight—40 lb wrapping weight paper stock.
- Length 900 ft
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UFS1300015
- Zoro # G907267923
- UPC # 727351300015
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 900 ft |
Width | 18" |
Details
Material | Kraft Paper |
Color | Brown Kraft |
Features | Mediumweight—40 lb wrapping weight paper stock. |
Description
An excellent, economical choice in highvolume packing and shipping scenarios Roll features a 9 diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS X-ACTO KS Manual Classroom Pencil Sharpener, Table/Wall-Mount, 2.75in x 4.75in x 4.25in, Blk/Nkl (1031LMR)
- LULZBOT PolyLite PLA True White, 2.85mm 1kg Reel - Polymaker (RM-PL0128)
- DACASSO Classic Black Leather Vertical Letter Sorter (AG-1097)
- UNIVERSAL Ballpoint Pen, Medium, Blue, PK60 (UNV15614)
- UNIVERSAL HighVolume Heavyweight Wrapping Paper Roll, 50 lb Wrapping Weight Stock, 24 x 720 ft, Brown (UFS1300039)
- UNIVERSAL HighVolume Heavyweight Wrapping Paper Roll, 50 lb Wrapping Weight Stock, 36 x 720 ft, Brown (UFS1300053)
- BSC PREFERRED White Crinkle Paper - 10 lb. Box (S-7645)
- ZORO SELECT Newsprint Roll, 30, 9"x12x1440ft. (NP1290)
- ARMOR PROTECTIVE PACKAGING Armor WrapIndustrial VCI Paper, 30G, 12"W x 200 Yd., 3 Rolls (A30G12200)
- PARTNERS BRAND Freezer Paper Roll, 40#, 36" x 1,100', White, 1 Roll (FP3640)
- BOX PACKAGING Global Industrial„¢ Gift Grade Tissue Paper, 20"W x 30"L, White, 480 Sheets (T2030J)
- Universal Packing Paper