Shop All Highlighters
Universal
Highlighter, Chisel Tip, Fluorescent Orange PK12
Mfr # UNV08853
Zoro # G2310108
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Broad/Thin
- Barrel Type Slender
- Point Type Chisel
- Tip Style Chisel
- Marker Tip Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV08853
- Zoro # G2310108
- UPC # 087547088531
- Country of Origin China
- Category Highlighters
Dimensions
Tip Size | Broad/Thin |
Details
Item | Pocket Clip Highlighter |
Ink Color | Fluorescent Orange |
Barrel Type | Slender |
Point Type | Chisel |
Tip Style | Chisel |
Marker Tip | Chisel |
Marker Ink Color | Orange |
Features | Pocket Clip |
Standards | ACMI AP Non-Toxic Certified |
Highlighter Style | Pen |
Grip Type | Smooth |
Description
Highlighter, Barrel Type Pen Style, Orange, Chisel Marker Tip, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICONDEROGA Pre Sharpened Pencil, HB, #2, PK30 (13830)
- PENTEL Oil Pastel Set w/Carrying Case, 36 Pc (PENPHN36)
- EXPO Low-Odor Dry-Erase Marker, Broad Chisel Tip, Assorted Colors, PK4 (81029)
- OHAUS Spring Scale, 250g/2.5 N Capacity (8001-MN)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Pink PK12 (UNV08855)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Green PK12 (UNV08852)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Yellow PK12 (UNV08851)
- UNIVERSAL Highlighter Set, Chisel Tip, Fluorescent Colors PK5 (UNV08850)
- UNIVERSAL Desk Highlighters, Chisel Tip, Fluorescent Yellow, PK36 (UNV08866)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Orange PK12 (UNV08863)
- ZEBRA PEN Mildliner Double Ended Highlighter Assorted 15pk (78115)
- Universal Highlighters