Shop All Highlighters
Universal
Highlighter, Chisel Tip, Fluorescent Blue PK12
Mfr # UNV08864
Zoro # G2310150
product price: $5.39
/pk 12, $0.45/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Broad/Thin
- Barrel Type Wide
- Point Type Chisel
- Marker Tip Chisel
- Marker Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV08864
- Zoro # G2310150
- UPC # 087547088647
- Country of Origin China
- Category Highlighters
Dimensions
Tip Size | Broad/Thin |
Details
Item | Desk Highlighter |
Ink Color | Fluorescent Blue |
Barrel Type | Wide |
Point Type | Chisel |
Marker Tip | Chisel |
Marker Ink Color | Blue |
Tip Style | Chisel |
Standards | ACMI AP Non-Toxic Certified |
Grip Type | Smooth |
Highlighter Style | Round Tank |
Description
Highlighter, Barrel Type Wide, Blue, Chisel Marker Tip, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Personnel Pocket File, Std, Confid, PK25 (A1202)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 24" x 12", Kraft (49K003)
- TAPECASE Bag Sealing Tape, UPVC, Red, 3/8In x 72 Yd (TC414)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 10", Clear, 500/Case (BOB310)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Green PK12 (UNV08862)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Orange PK12 (UNV08863)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Pink PK12 (UNV08865)
- UNIVERSAL Highlighter Set, Chisel Tip, Fluorescent Colors PK5 (UNV08850)
- UNIVERSAL Highlighter Set, Chisel Tip, Fluorescent Colors PK5 (UNV08860)
- UNIVERSAL Pocket Highlighters, Chisel Tip, Fluorescent Yellow, PK36 (UNV08856)
- STRIDE WRITING HILIGHTER, CHISL, 12, ASTD (42012)
- Universal Highlighters