Shop All Paper Shredder Bags
Universal
High-Density Shredder Bag, 16 gal, PK100
Mfr # UNV35947
Zoro # G4259626
product price: $20.15
/pk 100, $0.20/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With For all personal shredder models.
- Material High-Density Polyethylene Resin
- Width 13 in
- Depth 13 in
- Number of Plies 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV35947
- Zoro # G4259626
- UPC # 087547359471
- Country of Origin China
- Category Paper Shredder Bags
Dimensions
Width | 13 in |
Depth | 13 in |
Max. Height | 28 in |
Details
For Use With | For all personal shredder models. |
Material | High-Density Polyethylene Resin |
Item | High-Density Shredder Bag,16 gal,PK100 |
Number of Plies | 3 |
Volume Capacity | 16 gal |
Description
High-Density Shredder Bag,16 gal,PK100, Package Quantity 100
- •Puncture-resistant, polyethylene resin bags.
- •Ideal for shredded paper and plastic waste.
- •For use with size-compatible shredders.
- •Sealed bottom that resists breakage when filled.
- •Perforated, continuous roll in dispenser box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label, Blk/Wht, Acid-Free, .47" x 26.2 ft. (TZEAF231)
- MEAD College Ruled Notebook Filler Paper, PK600 (15326)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (231C)
- GREAT PAPERS! Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Appreciation, PK6 (930000)
- UNIVERSAL High-Density Shredder Bag, 40-45gal, PK100 (UNV35946)
- UNIVERSAL High-Density Shredder Bag, 25-33gal, PK100 (UNV35948)
- UNIVERSAL High-Density Shredder Bag, 56 gal, PK100 (UNV35952)
- FELLOWES Shredder Bags, 50 Gal, Clear, PK50 (3604101)
- SWINGLINE GBC Shredder Bags, 13-19 gal., For 300X, PK25 (1765010B)
- HSM OF AMERICA Shredder Bags, 11 gal., Plastic, PK100 (HSM1310)
- BUSINESS SOURCE Shredder Bag 56 gal 48" Height x 26" Width x 18" Depth, PK100 (60667)
- Universal Paper Shredder Bags