Shop All Desk Accessories & Organizers
Universal
High Capacity Drawer Organizer, 14 7/8 x 11 7/8 x 2.5, Plastic, Black
Mfr # UNV20120
Zoro # G4138213
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 8
- Color Black
- Material Plastic
- Height 2.5"
- Width 14.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV20120
- Zoro # G4138213
- UPC # 87547201206
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 2.5" |
Width | 14.88" |
Depth | 11.88" |
Details
Item | Drawer Organizers |
Number of Compartments | 8 |
Color | Black |
Material | Plastic |
Description
Universal® High Capacity Drawer Organizer, 14 7/8 x 11 7/8 x 2 1/2, Plastic, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5168, 3-1/2" x 5", 400 Labels (7278205168)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 10", Kraft, 25/Bundle (11A707)
- PACON White Newsprint, 30lb., 18"x24", Whte, PK500 (3411)
- QUARTET 36"x60" Melamine Whiteboard (S535B)
- UNIVERSAL Wire Tiered File Sorter, 8 Sect, Letter-Legal, 8" x 10.5" x 12.5", Blk (UNV20070)
- UNIVERSAL Metal Mesh Rotating Desktop Organizer, 6 1/2 dia x 6 1/8h, Black (UNV20022)
- UNIVERSAL Deluxe Message Center, Six Sections, 5 1 (UNV08110)
- UNIVERSAL Pencil Cup, Black, Plastic, 3 Compartments (UNV08108)
- UNIVERSAL Magnetic Clip Dispenser, Two Compartments, Plastic, 2-1/2 x 2-1/2 x 3 (8126)
- UNIVERSAL Drawer Organizer, Black, 9 Compartments (UNV08120)
- BEST-RITE Privacy Divider, 17"H x 49"W, iFlex Series (90062)
- Universal Desk Accessories & Organizers