Shop All Notebooks & Journals
Universal
Hardcover Notebook, Wide/Legal Rule, Blue/Hex, 10.25 x 7.68, 150 Sheet
Mfr # UNV66351
Zoro # G4055945
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10.25 x 7.63
- Cover Color Dark Blue/White
- Cover Material Art Paper
- Size 10.25 x 7.63
- Binding Sewn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV66351
- Zoro # G4055945
- UPC # 87547663516
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 10.25 x 7.63 |
Size | 10.25 x 7.63 |
Width | 7.88" |
Sheet Ruling Size | 11/32" |
Book-Spine Length | 10.5" |
Book Width | 7.88" |
Description
Universal® Casebound Hardcover Notebook, Wide/Legal Rule, Blue/Hex Pattern, 10.25 x 7.68, 150 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0475 Dia, 41.55 ft. (08-0475-014S)
- ACCO 1-1/2" Loose Lead Rings, Steel, Pk100 (ACC72204)
- ZORO SELECT 24" x 20" Open Poly Bags, 4 mil, Clear (5DHX3)
- START INTERNATIONAL Tape Dispenser w/3 Preset Lengths (ZCM0800-WT)
- UNIVERSAL Comp Book, Wide/Legal, Black Marble Cover, 9.75 x 7.5, 100 Sheets, PK6 (UNV20936)
- UNIVERSAL 8-1/2 x 11-3/4" Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35884)
- UNIVERSAL 5 x 8" Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46300)
- UNIVERSAL Steno Books, Gregg Rule, 6 x 9, Green Tint, 80 Sheets, PK6 (UNV86920PK)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV40000)
- UNIVERSAL 8-1/2 x 11-3/4" Blue Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35880)
- CAMBRIDGE LIMITED 8-1/2" x 11" Black Notebook, 1 Subject (06100)
- Universal Notebooks & Journals