Shop All Clipboards
This Product is Discontinued
Universal
Hardboard Clipboard w/Low-Profile Clip, 1/2" Cap., 6 x 9, Brown, PK6 (Discontinued)
Mfr # UNV05561
Zoro # G4142090
This Product is Discontinued
Key Features
- Sheet Size 5 x 8
- Clip Capacity 0.5"
- Color Brown
- Sheet Size - Clipboards 5.9 x 8.9
- Size 6w x 9h
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV05561
- Zoro # G4142090
- UPC # 87547055618
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 5 x 8 |
Sheet Size - Clipboards | 5.9 x 8.9 |
Size | 6w x 9h |
Details
Item | Clipboards |
Clip Capacity | 0.5" |
Color | Brown |
Sheet Capacity | 0.5" |
Material | Hardboard |
Description
Universal® Hardboard Clipboard with Low-Profile Clip, 1/2" Capacity, 6 x 9, Brown, 6/Pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.