Shop All Clipboards
Universal
Hardboard Clipboard, 3/4" Capacity, 5 x 8 Sheets, Brown, PK3
Mfr # UNV05610VP
Zoro # G4141129
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5 x 8
- Clip Capacity 0.75"
- Color Brown
- Sheet Size - Clipboards 5.9 x 8.9
- Sheet Capacity 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV05610VP
- Zoro # G4141129
- UPC # 87547006108
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 5 x 8 |
Sheet Size - Clipboards | 5.9 x 8.9 |
Size | 5.9 x 8.9 |
Details
Item | Clipboards |
Clip Capacity | 0.75" |
Color | Brown |
Sheet Capacity | 0.75" |
Material | Hardboard |
Description
Universal® Hardboard Clipboard, 3/4" Capacity, 5 x 8 Sheets, Brown, 3/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS INSTRUMENTS Texas Instruments 078653 Ti-84 Plus Graphing Calculator (78653)
- CRA-Z-ART Crayons, 16 Assorted Colors, 16/Set (10200WM48)
- MASTERVISION Glass Dry-Erase Board, 36" X 48", Non-Magnetic (GL084407)
- RITE IN THE RAIN Laser Paper, PK100 (6511)
- UNIVERSAL Clipboard w/High-Capacity Clip, 1" Capacity, Holds 6w x 9h, Brown (UNV05610)
- UNIVERSAL Hardboard Clipboard, 1" Capacity, Holds 8 1/2 x 14, Brown, PK3 (UNV40305VP)
- UNIVERSAL Cork Board, Oak Style, 48x36 (UNV43604)
- UNIVERSAL Plastic Clipboard w/Low Profile Clip, 1/2" Cap, 8.5 x 11, Trans Black (UNV40311)
- UNIVERSAL Aluminum Clipboard with Low Profile Clip, 1/2" Capacity, 8x11.5 Sheets (UNV40301)
- UNIVERSAL Hardboard Clipboard, 1-1/4" Capacity, Holds 8-1/2 x 11, Brown (UNV40304***)
- SAUNDERS Aluminum Clipboard, 1 in. Clip Capacity, Holds 8.5 x 14 Sheets, Black (23519)
- Universal Clipboards